Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L
Mfr # RWG27L
Zoro # G3877923
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Lining Acrylic/Polyester
- Cuff Style Slip On
- Insulated No
- Length 10.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG27L
- Zoro # G3877923
- UPC # 674326316383
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 10.63 |
Height | 0.197 |
Glove Length | 10.63 |
Glove Width | 4.331 |
Details
Item | Hi-Vis Cold Protection Cut-Resistant Coated Gloves |
Color | Hi-Vis Yellow |
Lining | Acrylic/Polyester |
Cuff Style | Slip On |
Insulated | No |
Weight | 0.105 |
Material | 7 Ga Hi-Vis Yellow Shell with Crinkle Latex Dip |
Features | 7 gauge high visibility yellow polyester shell with a blue crinkle latex coating.; 80% acrylic, 20% polyester inner liner.; Seamless elastic slip-on cuff.; Tested to ANSI/ISEA Cut Level A3.; Tested to EN388 standards for abrasion, cuts, tear and puncture (1 2 3 1).; CAUTION: This product contains Latex. |
Description
Radians RWG27 Cut Protection Level A3,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, XL (DPG750XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- JOHN DYLAN Full Finger Gloves Glove Liner 12 Pair (JO1648305)
- Radians Gloves & Hand Protection