Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL
Mfr # RWG17XL
Zoro # G3857858
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material 2 Ply 3/4 Dipped Latex Coating
- Lining 7 Ga Acrylic Terry Liner
- Color Orange
- Length 10
- Weight 0.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG17XL
- Zoro # G3857858
- UPC # 674326286150
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 10 |
Height | 2 |
Glove Length | 10 |
Glove Width | 4.5 |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Coating Material | 2 Ply 3/4 Dipped Latex Coating |
Lining | 7 Ga Acrylic Terry Liner |
Color | Orange |
Weight | 0.32 |
Material | Water Resistant 13 Ga Orange Hi-Vis Nylon Outer Shell |
Features | 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.; 3/4 dipped micro finish black latex coating.; 7 gauge acrylic terry liner.; Seamless elastic slip-on cuff.; Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).; CAUTION: This product contains Latex. |
Cuff Style | Slip On |
Insulated | Yes |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- Radians Cold Weather Gloves