Shop All Cold Weather Gloves
Radians
Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M
Mfr # RWG17M
Zoro # G3857788
product price: $8.39
/pk 12, $0.70/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining 7 Ga Acrylic Terry Liner
- Cuff Style Slip On
- Insulated Yes
- Coating Material 2 Ply 3/4 Dipped Latex Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG17M
- Zoro # G3857788
- UPC # 674326294506
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 10 |
Height | 2 |
Glove Length | 10 |
Glove Width | 4.5 |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Orange |
Lining | 7 Ga Acrylic Terry Liner |
Cuff Style | Slip On |
Insulated | Yes |
Coating Material | 2 Ply 3/4 Dipped Latex Coating |
Material | Water Resistant 13 Ga Orange Hi-Vis Nylon Outer Shell |
Weight | 0.32 |
Features | 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.; 3/4 dipped micro finish black latex coating.; 7 gauge acrylic terry liner.; Seamless elastic slip-on cuff.; Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).; CAUTION: This product contains Latex. |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- Radians Gloves & Hand Protection