Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL
Mfr # SV55B-2ZGD-XL
Zoro # G200761258
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features Heavy Duty #5 Zipper Closure; 3M® 8712 Silver 2” Glass Bead Reflective Tape; 1” Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs on Shoulders; Pockets: Front Flap Covered Radio Pocket, Flap Covered Split Pencil Pocket, Lower Front Cargo Pockets with Flagging Tape Grommets, 2 Water Bottle/Paint Can Pockets, 2 Large Two Layer Inside Open Pockets; Materials: Front – 300D Woven Polyester / Back – Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Closure Type Heavy Duty #5 Zipper Closure
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55B-2ZGD-XL
- Zoro # G200761258
- UPC # 674326322971
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 13.8 |
Size | XL |
Details
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | Heavy Duty #5 Zipper Closure; 3M® 8712 Silver 2” Glass Bead Reflective Tape; 1” Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs on Shoulders; Pockets: Front Flap Covered Radio Pocket, Flap Covered Split Pencil Pocket, Lower Front Cargo Pockets with Flagging Tape Grommets, 2 Water Bottle/Paint Can Pockets, 2 Large Two Layer Inside Open Pockets; Materials: Front – 300D Woven Polyester / Back – Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Closure Type | Heavy Duty #5 Zipper Closure |
Stripe Color | Silver |
ANSI Class | Type R Class 2 |
Material | Front - 300D Woven Polyester / Back - Polyester Mesh |
Fabric Weight | 1.4 |
Description
Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents. Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility, while color blocking keeps you looking clean on the job. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Smoke Detector, White, For Gemini Panels (GEM-SMK)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-2X (SV55B-2ZGD-2X)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M (SV22GL-2ZGM-M)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- Radians Traffic Safety Vests and Apparel