Shop All Traffic Safety Vests and Apparel
Radians
Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-2X
Mfr # SV55B-2ZGD-2X
Zoro # G700761376
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Heavy Duty #5 Zipper Closure
- ANSI Class Type R Class 2
- Fabric Weight 1.5
- Standards ANSI/ISEA 107
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV55B-2ZGD-2X
- Zoro # G700761376
- UPC # 674326322988
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 13.8 |
Details
Closure Type | Heavy Duty #5 Zipper Closure |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.5 |
Standards | ANSI/ISEA 107 |
Stripe Color | Silver |
Material | Front - 300D Woven Polyester / Back - Polyester Mesh |
Features | Heavy Duty #5 Zipper Closure; 3M® 8712 Silver 2” Glass Bead Reflective Tape; 1” Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs on Shoulders; Pockets: Front Flap Covered Radio Pocket, Flap Covered Split Pencil Pocket, Lower Front Cargo Pockets with Flagging Tape Grommets, 2 Water Bottle/Paint Can Pockets, 2 Large Two Layer Inside Open Pockets; Materials: Front – 300D Woven Polyester / Back – Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Color | Hi-Vis Green |
Description
Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents. Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility, while color blocking keeps you looking clean on the job. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- NMC Danger Safety Glasses And Hard Hats Required Sign (D610RB)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S35CJ-06-007)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- Radians Workwear and Protective Clothing