Shop All High Visibility Jackets & Coats
Radians
Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL
Mfr # SJ320B-3ZGS-XL
Zoro # G500759986
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material Ripstop Polyester
- Standards ANSI/ISEA 107
- Features PU Coated Oxford Ripstop Polyester; Removable Stowable Hood; Storm Flap with Snaps; Removable Inner Fleece Jacket; 2” Silver Reflective Material Tape; 6 Pockets: Hidden Tablet Pocket,1 Split Pencil, 2 Lower Front, 1 Chest Radio, 1 Clear Badge Pocket; Liner Has 2 Lower Pockets; Wrist Cuffs with Closure; Dual Mic Tabs; D-Ring Pass Through in Back of Jacket; High-Visibility Green
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ320B-3ZGS-XL
- Zoro # G500759986
- UPC # 674326350899
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Height | 4 |
Vest Size | XL |
Length | 17 |
Details
Color | Hi-Vis Green / Black |
Material | Ripstop Polyester |
Standards | ANSI/ISEA 107 |
Features | PU Coated Oxford Ripstop Polyester; Removable Stowable Hood; Storm Flap with Snaps; Removable Inner Fleece Jacket; 2” Silver Reflective Material Tape; 6 Pockets: Hidden Tablet Pocket,1 Split Pencil, 2 Lower Front, 1 Chest Radio, 1 Clear Badge Pocket; Liner Has 2 Lower Pockets; Wrist Cuffs with Closure; Dual Mic Tabs; D-Ring Pass Through in Back of Jacket; High-Visibility Green |
Closure Type | Zipper Closure |
Fabric Weight | 4.54 |
ANSI Class | Type R Class 3 |
Traffic Safety Vest Color | Hi-Vis Green / Black |
Description
This premium durable ripstop bomber jacket features a zip-out removable fleece giving you the flexibility to control your level of warmth based on weather conditions or activity level. The 3-in-1 design can be worn as a complete ensemble in extreme cold, or the bomber and the fleece jacket can be worn alone. The bomber has a concealed removable hood and elastic waistband and cuffs. It has nine pockets, including a hidden center front pocket that can hold a tablet! It has a clear chest badge pocket and dual mic tabs. The outer shell is ANSI/ISEA Type R Class 3 compliant. The black color-blocking extends the useful life hiding dirt and grime.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Yellow (IN-40-400)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-2X)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- Radians Workwear and Protective Clothing