Shop All Hard Hat Accessories
Radians
Granite Cap Style Alum Bracket
Mfr # HG-410A4N
Zoro # G3876654
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9
- Features HG-410A4N - Cap Adapter for Granite Hard Hat. Face shield NOT included. (Aluminum Bracket)
- Width 7
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # HG-410A4N
- Zoro # G3876654
- UPC # 674326254364
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Length | 9 |
Width | 7 |
Height | 1.5 |
Details
Item | Granite Cap Style Alum Bracket |
Color | Black |
Features | HG-410A4N - Cap Adapter for Granite Hard Hat. Face shield NOT included. (Aluminum Bracket) |
Weight | 0.2625 |
Description
Granite Cap Style Alum Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS WeatherMaster 300, Red, 16' Red/White Diagonal Striped Belt (WMR300R-RW160)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- OCCUNOMIX Hard Hat Shade, Stowaway, HiViz Yellow (899-HVYS)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- RADIANS Hard Hat Suspension Pinlock 6 point (HHSP6)
- RADIANS Titanium Headgear Visor Bracket (THRX-HG)
- RADIANS Radians Headgear (HG-400)
- RADIANS Radians Headgear (HG-410-A4F)
- RADIANS Radians Headgear (HG-410BWM)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- Radians Head Protection