Shop All Cut-Resistant Gloves
Radians
Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR
Mfr # RWG705M
Zoro # G300761769
product price: $7.95
/pk 12, $0.66/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Standards EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
- Glove Length 9.8425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG705M
- Zoro # G300761769
- UPC # 674326339658
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.8425 |
Length | 9.8425 |
Details
Color | Orange |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Weight | 0.0926 |
Glove Thickness | 13-Gauge |
Insulated | No |
Features | TEKTYE 13 gauge orange shell with a Foam Nitrile palm coating; Reinforced Thumb Crotch; ANSI Cut Level A4; Free of Fiberglass or Stainless Steel. |
Material | TekTyeâ„¢ Shell |
Coating Material | Foam Nitrile |
Palm Construction | Foam Nitrile |
Description
The Radians RWG705 TEKTYE Reinforced Thumb A4 Work Glove is a 13 gauge orange shell with a Foam Nitrile palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-24)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100040)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, (RWG557TXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD104M)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- Radians Gloves & Hand Protection