Shop All Cut-Resistant Gloves
Radians
Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR
Mfr # RWG705L
Zoro # G800761689
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Standards EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
- Glove Length 9.8425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG705L
- Zoro # G800761689
- UPC # 674326339641
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9.8425 |
Length | 9.8425 |
Details
Color | Orange |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Material | TekTyeâ„¢ Shell |
Weight | 0.0926 |
Glove Thickness | 13-Gauge |
Insulated | No |
Coating Material | Foam Nitrile |
Palm Construction | Foam Nitrile |
Features | TEKTYE 13 gauge orange shell with a Foam Nitrile palm coating; Reinforced Thumb Crotch; ANSI Cut Level A4; Free of Fiberglass or Stainless Steel. |
Description
The Radians RWG705 TEKTYE Reinforced Thumb A4 Work Glove is a 13 gauge orange shell with a Foam Nitrile palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- GASCO Carrying Case, 2 Cylinder, 116L (CC-58-AL)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 090)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107482436)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (RWG559S)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, XL (RWG52XL)
- SHOWA Cut-R, 10-Ga., Dyneema Ansi-5/M (8110-08)
- Radians Cut-Resistant Gloves