Shop All Cut-Resistant Gloves
Radians
Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR
Mfr # RWG705XXL
Zoro # G200762033
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Color Orange
- Standards EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
- Cuff Style Knit Wrist
- Glove Length 9.8425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG705XXL
- Zoro # G200762033
- UPC # 674326339689
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2X |
Size | 2X |
Glove Length | 9.8425 |
Length | 9.8425 |
Details
Color | Orange |
Standards | EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Features | TEKTYE 13 gauge orange shell with a Foam Nitrile palm coating; Reinforced Thumb Crotch; ANSI Cut Level A4; Free of Fiberglass or Stainless Steel. |
Insulated | No |
Weight | 0.0926 |
Palm Construction | Foam Nitrile |
Material | TekTyeâ„¢ Shell |
Coating Material | Foam Nitrile |
Glove Thickness | 13-Gauge |
Description
The Radians RWG705 TEKTYE Reinforced Thumb A4 Work Glove is a 13 gauge orange shell with a Foam Nitrile palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK301XVE)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG564XXL)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603RXL)
- PROFLEX BY ERGODYNE M Lime Cut Resistant Food Grade Gloves PR (7040)
- Radians Gloves & Hand Protection