Shop All Coated Gloves
Radians
Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR
Mfr # RWG23L
Zoro # G800760347
product price: $12.79
/pr
Sold in multiples of 12 for $153.48
$153.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Vis Green
- Glove Coating Material Sandy Foam Nitrile
- Glove Length 9.8425
- Length 9.8425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG23L
- Zoro # G800760347
- UPC # 674326339450
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9.8425 |
Length | 9.8425 |
Details
Color | Hi-Vis Green |
Glove Coating Material | Sandy Foam Nitrile |
Features | 13 gauge high visibility yellow polyester outer shell; Sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions; EVA padded palm provides added comfort and durability; Reinforced thumb crotch; U.S. Patent No. 9,241,519; Tested to EN388:2016 standards (4 X 4 1 A); Meets ANSI/ISEA 105:2016 – Abrasion 3, Puncture 2; ANSI/ISEA 138 Impact Level 2 |
Description
The Radians RWG23 High Visibility Work Glove with TPR overlays and EVA Padded Palm provides excellent protection against puncture, tear, cuts and abrasion. The seamless design of the 13 gauge, yellow nylon shell with the sandy foam nitrile dipped palm provides excellent protection and a comfortable fit in hazardous applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MSA SAFETY V-GARD H1 SHADED HALF FACE SHIELD (10217333)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- RADIANS Med Yel Wonder Gloves (WG310M)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, (RWG15S)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- Radians Coated Gloves