Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/Smk IQ AF
Mfr # TXC1-23ID
Zoro # G500761798
product price: $8.75
/ea
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Frame Color Black
- UV Protection 99.9% UV Protection
- Standards ANSI Z87.1, CSA Z94.3, EN166K, EN166N
- Weight 0.0883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # TXC1-23ID
- Zoro # G500761798
- UPC # 674326342689
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5 |
Dimensions | 5.5 L x 2 H x 2.5 W |
Size | R |
Details
Eyewear Frame Style | Half Frame |
Lens Color | Smoke IQ |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1, CSA Z94.3, EN166K, EN166N |
Weight | 0.0883 |
Material | Polycarbonate |
Features | IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Temple Style | Paddle Shaped |
Color | Black / Smoke IQ |
Anti-Fog | Yes |
Description
IQUITY - A PREMIUM COATING THAT PERFORMS BEYOND EXPECTATION. Every once in a while, a revolutionary innovation comes along that really makes a difference in how you see things. Radians new IQuity Anti-Fog Coating is a breakthrough technology that provides one of the most superior and long-lasting anti-fog coatings in the marketplace at a competitive price. It is both EN166K and N compliant. The water-based coating lasts much longer because the anti-fog and anti-scratch properties are built into the lens for long-term wear and durability. With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- KLEENGUARD Safety Glasses, Wraparound Anti-Fog, Anti-Scratch (38503)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- RADIANS Radians® XT1-91 Extremis„¢ Foam Lined Frame Safety Glasses, I/O Anti-Fog Lens, Black Frame (XT1-91)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- Radians Eye Protection