Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/I/O
Mfr # TXC1-90ID
Zoro # G000761861
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- UV Protection 99.9% UV Protection
- Frame Color Black
- Dimensions 5.5 L x 2 H x 2.5 W
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # TXC1-90ID
- Zoro # G000761861
- UPC # 674326341101
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 5.5 L x 2 H x 2.5 W |
Length | 5.5 |
Size | R |
Details
Eyewear Frame Style | Half Frame |
Lens Color | I/O |
UV Protection | 99.9% UV Protection |
Frame Color | Black |
Temple Style | Paddle Shaped |
Features | Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Material | Polycarbonate |
Color | Black / I/O |
Weight | 0.0883 |
Description
With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- RADIANS Thraxus IQ Safety Eyewear, Gun Metal Frame, Smoke IQ AntiFog Lens (TXM6-23ID)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- RADIANS Radians® Optima™ Half Frame Safety Glasses, Clear Lens, Clear Frame (OP1010ID)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XT1-11)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant Lens (130G)
- Radians Safety Glasses