Shop All Safety Glasses
Radians
Glasses Thraxus Safety Glass-Blk/Clr
Mfr # TXC1-10ID
Zoro # G300761394
product price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Frame Color Black
- UV Protection 99.9% UV Protection
- Features Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # TXC1-10ID
- Zoro # G300761394
- UPC # 674326341071
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5 |
Size | R |
Dimensions | 5.5 L x 2 H x 2.5 W |
Details
Eyewear Frame Style | Half Frame |
Lens Color | Clear |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Features | Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant |
Material | Polycarbonate |
Temple Style | Paddle Shaped |
Color | Black / Clear |
Weight | 0.0883 |
Description
With the latest patented technologies, materials, and processes, THRAXUS by Radians is the next generation of highly protective, ultra-comfortable and super stylish safety eyewear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- BRADY Blank Tag, 5 x 2-1/2 In, Wht, PK25 (102016)
- RADIANS Glasses Thraxus Safety Glass-Blk/Blu Mir (TXC1-70ID)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk (TXC1-20ID)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- RADIANS CLR AntiFog Lens (DPG82-11C)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-B0)
- RADIANS Thraxus Safety Eyewear, Digital Camo Frame, Clear AntiFog Lens (TXM4-11ID)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- Radians Eye Protection