Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow
Mfr # QHR4-YELLOW
Zoro # G3872786
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Weight 0.9187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Yellow |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 0.9187 |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44315)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Yel (QHR4V-YELLOW)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- Radians Hard Hats