Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange
Mfr # QHR4-ORANGE-HV
Zoro # G3872768
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Features Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Hi-Vis Orange |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
Weight | 0.9187 |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038BL)
- VISIONAID Lens Cleaning Liquid, 16 oz. (1LCL211B)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (167S0023CH)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- RADIANS Radians Economy HV Starter Kit (RNHK7)
- RADIANS Radians Economy HV Starter Kit (RNHK3)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (QHR4-WHITE)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (C217093)
- Radians Hard Hats