Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green
Mfr # QHR4-GREEN-HV
Zoro # G3872813
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Weight 0.9156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Hi-Vis Green |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 0.9156 |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (QHR4-GRAY)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (QHR4-WHITE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (QHR6-GREEN)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- RADIANS Front Brim Hard Hat Loggers Combo, Ratchet, Orange (300-ORVM)
- CONDOR Front Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LC92)
- Radians Head Protection