Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray
Mfr # QHR4-GRAY
Zoro # G3872759
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Features Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Gray |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
Weight | 0.9312 |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Exit Sign (M779R)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- NMC CAUTION, WELDING MAY PRODUCE, C194P (C194P)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (GHR4-GRAY)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink, (19769)
- Radians Hard Hats