Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue
Mfr # QHR4-BLUE
Zoro # G3872777
original price:
$18.85
14% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Weight 0.9156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | Blue |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 0.9156 |
Features | Full Brim; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 4 Point Rat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- BIG TIME PRODUCTS XL Mens Blizzard Glove (98623-23)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (QHR4-WHITE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- RADIANS Radians QHR6 Quartz„¢ Full Brim Hard Hat, 6 Point Ratchet, Hi-Viz Orange (QHR6-ORANGE-HV)
- PIP Hard Hat (280-HP241R-02)
- Radians Hard Hats