Shop All Hard Hats
Radians
Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White
Mfr # QHP6-WHITE
Zoro # G3872725
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Color White
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 1.06 |
Features | Full Brim; 6 Point Pinlock Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Quartz(TM) Full Brim 6 Point Pin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- NMC Danger Confined Space Sign, D277PB (D277PB)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Yel (QHR4V-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (GHP4-BLUE)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- Radians Head Protection