Shop All Hard Hats
Radians
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange
Mfr # GHR4-ORANGE
Zoro # G3872095
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class ANSI Z89.1 Type 1 Class G & E
- Weight 0.6281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Color | Orange |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | ANSI Z89.1 Type 1 Class G & E |
Weight | 0.6281 |
Features | Cap Style; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Universal Accessory Slots; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA |
ANSI Classification | Type 1, Class E |
Description
Radians Granite(TM) Cap Style 4 Point Ra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (GHR4-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (GHR4-GRAY)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (QHR6-BLUE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Safety Yellow (H1-CH-07)
- Radians Head Protection