Shop All Hard Hats
Radians
Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green
Mfr # GHP6-GREEN
Zoro # G3872323
original price:
$8.49
4% off
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Color Green
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class G, E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Color | Green |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | G, E |
ANSI Classification | Type 1, Class E |
Description
Radians Granite(TM) Cap Style 6 Point Pi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- MCR SAFETY Safety Goggles, Clear Uncoated Lens (2230R)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (QHR6-GREEN)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (GHR6-GREEN-HV)
- RADIANS Titanium Vented Climbing Style Helmet, Yellow (THRXV-YELLOW)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (GHR4-GRAY)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte Black Graphite (3970-BL-CFMP)
- Radians Hard Hats