Shop All Hard Hats
Radians
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue
Mfr # GHP4-BLUE
Zoro # G3872034
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class G, E
- ANSI Classification Type 1, Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Color | Blue |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | G, E |
ANSI Classification | Type 1, Class E |
Description
Radians Granite(TM) Cap Style 4 Point Pi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52M)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (QHR4-BLUE)
- RADIANS Titanium NonVented Climbing Style Helmet, Blue (THRXN-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (QHR6-GRAY)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Gray (QHR6-DARK GRAY)
- RADIANS Titanium Vented Climbing Style Helmet, Blue (THRXV-BLUE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10150223)
- Radians Hard Hats