Shop All Hard Hats
Radians
Front Brim Hard Hat Loggers Combo, Pinlock, Orange
Mfr # 300-OVM
Zoro # G3872558
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Features Adjustable headband slides to fit most sizes.; Lightweight durable construction.
- Weight 6
- Size ADULT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | ADULT |
Details
Item | Hard Hat Loggers Combo |
Head Protection Style | Front Brim |
Color | Orange |
Features | Adjustable headband slides to fit most sizes.; Lightweight durable construction. |
Weight | 6 |
Description
Radians Pinlock Loggers Combo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx1 In (369-2521061)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2961HS)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (GHR6-WHITE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (GHR4-ORANGE)
- RADIANS Radians QHR6 Quartz„¢ Full Brim Hard Hat, 6 Point Ratchet, Hi-Viz Orange (QHR6-ORANGE-HV)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- JACKSON SAFETY Blockhead® Fiberglass Full Brim Hard Hat, Non-Vented (20620)
- Radians Hard Hats