Shop All Earmuffs
Radians
Folding Ear Muffs, 21, Lowset, Black
Mfr # LS0100CS
Zoro # G3876094
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series Lowset
- Noise Reduction Rating NRR 21
- Ear Muff Style Folding
- Features Comfortable & lightweight hearing protection.; Low profile design.; Compact folding feature allows for easy storage and keeps particles out of the earcups.; Adjustable headband with side wire guides allows for optimum fit.; Padded moisture wiching headband moves moisture away while providing cool comfort.; NRR 21 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 |
Length | 11 |
Overall Width | 9 |
Overall Length | 11 |
Overall Height | 4 |
Width | 9 |
Details
Item | Ear Muffs |
Color | Black |
Series | Lowset |
Noise Reduction Rating NRR | 21 |
Ear Muff Style | Folding |
Features | Comfortable & lightweight hearing protection.; Low profile design.; Compact folding feature allows for easy storage and keeps particles out of the earcups.; Adjustable headband with side wire guides allows for optimum fit.; Padded moisture wiching headband moves moisture away while providing cool comfort.; NRR 21 dB |
Weight | 0.5625 |
Ear Plug Color | Black |
Description
Radians Lowset(TM) 21 Earmuff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- TOMMYCO Knee Pad Safefm Asrt (60008)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- RADIANS Hi-Visibility Terminator 29 Ear Muffs Hi-Viz Green (HNG595-NG)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield (1035195-VS)
- Radians Hearing Protection