Shop All Ear Plugs
Radians
Foam Earplugs, 31 dB, Blue, 1 PR
Mfr # FP74
Zoro # G408147472
product price: $0.11
/pr
Sold in multiples of 2000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Material Foam
- Noise Reduction Rating NRR 31 Decibel
- Cord Options Corded
- Noise Reduction Rating 31 dB
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Width | 3 in |
Length | 4 in |
Details
Earplug Material | Foam |
Item | Earplugs |
Noise Reduction Rating NRR | 31 Decibel |
Cord Options | Corded |
Noise Reduction Rating | 31 dB |
Color | Blue |
Earplug Color | Blue |
Ear Plug Material | Foam |
Weight | 0.0001 lbs |
Description
The Radians FP74 Prohibitor Small Uncorded Disposable Foam Earplugs are sized to comfortably fit smaller ear canals while offering NRR 31dB protection Tested according to ANSI specs S3191974, Radians disposable foam earplugs feature soft, slowrecovery foam for extreme comfort and outstanding noise reduction to protect hearing They are easy to roll down and insert, and they expand slowly for a lowpressure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, L (54041303L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, S, PK12 (378GKTAS)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- RADIANS Radians® CEPCASE Custom Molded Earplugs, Plastic Carrying Case, Each (CEPCASE)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- 3M Ear Plugs, 1 PR (80529-11011)
- Radians Hearing Protection