Shop All Accessories
Radians
Eyewear Cases
Mfr # EX5003
Zoro # G3876399
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2
- Features EX5001 - 3 pocket safety glass pouch, black with Radians logo.; EX5002 - Black microfiber drawstring bag, can be used to wipe glasses.; EX5003 - Neoprene sleeve with belt clip.; CASE-HARD - Black, hard case with Radians Logo.
- Dimensions 6.1 L x 0.3 H x 2 W
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # EX5003
- Zoro # G3876399
- UPC # 674326216041
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Width | 2 |
Dimensions | 6.1 L x 0.3 H x 2 W |
Height | 0.3 |
Length | 6.1 |
Details
Item | Eyewear Cases |
Color | Black |
Features | EX5001 - 3 pocket safety glass pouch, black with Radians logo.; EX5002 - Black microfiber drawstring bag, can be used to wipe glasses.; EX5003 - Neoprene sleeve with belt clip.; CASE-HARD - Black, hard case with Radians Logo. |
Description
Eyewear Cases, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Drum Base, Recycled rubber, 2 in H, 22 in L, 22 in W, Black (03-732)
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, Blue, 250 Pack (XC-310-L)
- RADIANS Radians Neck Cord (NC-RED)
- RADIANS Radians Neck Cord (NC-BLACK)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RADIANS Radians Economy Starter Kit (RNHK5)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- FRIO Insulin Cooling Extra Large Wallet- Burgundy- 8.5 in. x 6.5 in. (1130X-LgBurg)
- Radians Workwear and Protective Clothing