Shop All Traffic Safety Vests and Apparel
Radians
Econmy Class 2 Self Extinguishing Hi Viz Green Safety Vest W/Zipper, Xl
Mfr # SV25-2ZGM-XL
Zoro # G2453137
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Retro Reflective Silver
- Size XL
- Standards Class 2
- Material Polyester/Mesh
- Color Hi-Viz Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV25-2ZGM-XL
- Zoro # G2453137
- Country of Origin Unknown
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Item | Reflective Clothing |
Vest Stripe Color Family | Retro Reflective Silver |
Standards | Class 2 |
Material | Polyester/Mesh |
Color | Hi-Viz Green |
Closure Type | Zipper |
Description
The Radians Sv25 Economy Class 2 Self Extinguishing Safety Vest With Zipper Provides Ansi 107 Compliant Se Protection At An Economical Price. The Garment Is Made From Polyester Treated To Be Self-Extinguishing As Defined By Astm D6413 (≪ 2.0S Flameout /≪ 6" Char Length). This Vest Should Never Be Used Where An Arc Flash Or Flash Fire Hazard Is Present.,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8948B)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- ZORO SELECT Reflective Plastic , 100 ft L, Yellow (52002-100)
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-5X)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- Radians Traffic Safety Vests and Apparel