Shop All Ear Plugs
Radians
Ear Plugs Resistor® II Met Det Reuse Flng Plug-Crd PR
Mfr # FP43-FMD
Zoro # G000762332
product price: $1.25
/pr
Sold in multiples of 1000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.0128
- Metal Detectable Yes
- Ear Muff Style Corded
- Features Four flanges for a safe, accurate and comfortable seal; Metal detectable plug and cord; Reusable soft thermoplastic rubber (TPR) rubber provides superior comfort and protection; Latex free; PVC dielectric cord conveniently hangs around neck; Soap & water washable; NRR 27 dB
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 0.5 |
Details
Weight | 0.0128 |
Metal Detectable | Yes |
Ear Muff Style | Corded |
Features | Four flanges for a safe, accurate and comfortable seal; Metal detectable plug and cord; Reusable soft thermoplastic rubber (TPR) rubber provides superior comfort and protection; Latex free; PVC dielectric cord conveniently hangs around neck; Soap & water washable; NRR 27 dB |
Material | Thermoplastic Rubber |
Description
Tested to ANSI S3.19-1974 standards, this metal detectable earplug has an NRR of 27. Its tapered design and sturdy stem allow for easy insertion and removal and a comfortable fit in the ear canal. Made from soft thermoplastic rubber (TPR), the FP43-FMD is non-irritating to the skin. It is available in box (100 Box) and case quantities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- RADIANS Earplugs - Disposable (FP34BG50)
- DECIBULLZ Custom Molded Earplugs Red, 31 NRR, Simple DIY Process, Remoldable If Needed (PLG1-RED)
- Radians Ear Plugs