Shop All Ear Plugs
This Product is Discontinued
Radians
Ear Plugs, 100 PK (Discontinued)
Mfr # JP3165ID
Zoro # G3876067
This Product is Discontinued
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 28
- Cord Options Corded
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Height | 0.2 |
Width | 0.2 |
Overall Height | 0.2 |
Overall Width | 0.2 |
Length | 1 |
Overall Length | 1 |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 28 |
Cord Options | Corded |
Color | Red |
Pairs Per Package | 100 |
Metal Detectable | No |
Ear Plug Color | Red |
Ear Plug Material | JelliĆĀ® |
Corded/Banded | Yes |
Features | Super soft JelliĀ® Snug Plugs are washable and reusable.; FDA approved materials are non-toxic.; This product is made in the USA.; Available with or without nylon cord.; NRR 28 dB |
Weight | 0.01 |
Material | JelliĀ® |
Ear Muff Style | Corded |
Description
Radians Snug Plugs Earplugs,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.