Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # JP3250ID
Zoro # G3875927
product price: $1.35
/pr
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 28
- Cord Options Corded
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Width | 1.75 |
Length | 1.75 |
Height | 0.75 |
Overall Length | 1.75 |
Overall Height | 0.75 |
Overall Width | 1.75 |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 28 |
Cord Options | Corded |
Color | Blue |
Pairs Per Package | 1 |
Ear Plug Material | Jelli® |
Ear Plug Packaging | Carry Case |
Ear Plug Color | Blue |
Metal Detectable | Yes |
Corded/Banded | Yes |
Features | A metal component is added in the plug for easy detection.; Super soft, FDA approved material.; Washable, reusable and non-toxic hearing protection.; Cords are metal tipped for added security.; One size fits all.; This product is made in the USA.; Flip-top case can be custom imprinted.; NRR 28 dB |
Material | Jelli® |
Weight | 0.03 |
Ear Muff Style | Corded |
Description
Radians Metal Detectable Earplugs,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Rscue Saw Fre Boot, Yllw/Blk, Size 10.5, PR (VW91-10.5)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- RADIANS Earplugs - Disposable (FP34BG50)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 100 Pairs/Box (MXM-30G)
- Radians Ear Plugs