Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # JP3050ID
Zoro # G3876128
product price: $0.72
/pr
Sold in multiples of 14 for $10.08
$10.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 28
- Cord Options Uncorded
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Overall Length | 1 |
Height | 0.2 |
Overall Width | 0.2 |
Overall Height | 0.2 |
Length | 1 |
Width | 0.2 |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 28 |
Cord Options | Uncorded |
Color | Red |
Pairs Per Package | 1 |
Ear Plug Color | Red |
Ear Plug Material | Jelli® |
Metal Detectable | No |
Corded/Banded | No |
Features | Super soft Jelli® Snug Plugs are washable and reusable.; FDA approved materials are non-toxic.; This product is made in the USA.; Available with or without nylon cord.; NRR 28 dB |
Material | Jelli® |
Weight | 0.01 |
Ear Muff Style | Uncorded |
Description
Radians Snug Plugs Earplugs,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- RADIANS Ear Plugs, 1 PR (JP3250ID)
- PLUGFONES ComforTiered 26 dB Silicone Replacement Ear Plugs Black 5 pair (PRP-SB10)
- Radians Ear Plugs