Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # FP81
Zoro # G3876015
Sold in multiples of 1000 for $240.00
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Corded
- Pairs Per Package 1
- Metal Detectable No
- Width 2.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 2.5 |
Height | 0.5 |
Length | 3.1 |
Details
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 1 |
Metal Detectable | No |
Features | Bell Shape.; Offers versatility and a comfortable fit for a larger range of individual ear canals.; Flange provides a more consistent fit.; Extremely Soft Foam Plug.; Provides a comfortable, low-pressure fit.; MADE in USA (uncorded).; PVC Dielectric Cord.; Meets ANSI S3.19-1974 standards.; NRR 33 dB |
Weight | 0.0128 |
Material | Foam |
Ear Muff Style | Corded |
Description
Radians Deviator(R) 33 Disposable Foa,PR, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- RADIANS Radians® CEPCASE Custom Molded Earplugs, Plastic Carrying Case, Each (CEPCASE)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- Radians Ear Plugs