Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # FP80
Zoro # G3875848
Sold in multiples of 2000 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR NRR 33
- Cord Options Uncorded
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Universal |
Overall Height | 0.4 |
Height | 0.4 |
Overall Length | 2 |
Length | 2 |
Width | 1.7 |
Overall Width | 1.7 |
Details
Ear Plug Shape | Bell |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 33 |
Cord Options | Uncorded |
Color | Orange |
Pairs Per Package | 1 |
Corded/Banded | No |
Ear Plug Material | Foam |
Ear Plug Color | Orange |
Metal Detectable | No |
Material | Foam |
Features | Bell Shape.; Offers versatility and a comfortable fit for a larger range of individual ear canals.; Flange provides a more consistent fit.; Extremely Soft Foam Plug.; Provides a comfortable, low-pressure fit.; MADE in USA (uncorded).; PVC Dielectric Cord.; Meets ANSI S3.19-1974 standards.; NRR 33 dB |
Weight | 0.004 |
Ear Muff Style | Uncorded |
Description
Radians Deviator(R) 33 Disposable Foa,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- Radians Hearing Protection