Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # FP43
Zoro # G3875674
product price: $1.15
/pr
Sold in multiples of 1000 for $1,150.00
$1,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 27
- Cord Options Corded
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Overall Height | 0.5 |
Width | 2.5 |
Overall Width | 2.5 |
Height | 0.5 |
Length | 2.5 |
Overall Length | 2.5 |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 27 |
Cord Options | Corded |
Color | Blue |
Pairs Per Package | 1 |
Corded/Banded | Yes |
Ear Plug Material | Thermoplastic Rubber |
Metal Detectable | No |
Material | Thermoplastic Rubber |
Features | Four flanges for a safe, accurate and comfortable seal.; Reusable soft thermoplastic rubber (TPR) provides superior comfort and protection.; Latex free; PVC dielectric cord conveniently hangs around neck (corded only).; Available with or without a cord.; Soap & water washable.; NRR 27 dB |
Weight | 0.0128 |
Ear Muff Style | Corded |
Description
Radians Resistor(R) II Reusable Flang,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, S, W/G, 43FJ90, PR (34-800V/S)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Spikes (71096TBY-SPIKES)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- RADIANS Ear Plugs, 1 PR (JP3250ID)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- Radians Hearing Protection