Shop All Ear Plugs
Radians
Ear Plugs, 1 PR
Mfr # FP42
Zoro # G3875665
product price: $1.19
/pr
Sold in multiples of 1000 for $1,190.00
$1,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Pairs Per Package 1
- Metal Detectable No
- Weight 0.0128
- Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.5 |
Height | 0.05 |
Width | 2.5 |
Details
Item | Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 1 |
Metal Detectable | No |
Weight | 0.0128 |
Features | Four flanges for a safe, accurate and comfortable seal.; Reusable soft thermoplastic rubber (TPR) provides superior comfort and protection.; Latex free; PVC dielectric cord conveniently hangs around neck (corded only).; Available with or without a cord.; Soap & water washable.; NRR 27 dB |
Material | Thermoplastic Rubber |
Ear Muff Style | Uncorded |
Description
Radians Resistor(R) II Reusable Flang,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- SIGNMISSION Danger Sign-Oxygen No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Oxygen 1 (DS-Oxygen 1)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- DUNLOP Knee Boots, Size 8, 16" H, White, Plain, PR (8101100)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- SAS SAFETY SAS Safety SAS-6101-B Corded Ear Plugs - 100 Box (SAS-6101-B)
- Radians Ear Plugs