Shop All Ear Plugs
Radians
Ear Plugs, 1 PK
Mfr # JP3000ID
Zoro # G3876146
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 28
- Cord Options Uncorded
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Height | 0.75 |
Overall Height | 0.75 |
Length | 1.75 |
Width | 1.75 |
Overall Width | 1.75 |
Overall Length | 1.75 |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | NRR 28 |
Cord Options | Uncorded |
Color | Red |
Pairs Per Package | 1 |
Metal Detectable | No |
Ear Plug Color | Red |
Corded/Banded | No |
Ear Plug Material | Jelli® |
Material | Jelli® |
Features | Super soft Jelli® Snug Plugs are washable and reusable.; FDA approved materials are non-toxic.; This product is made in the USA.; Flip-top case conveniently stores plugs.; Custom imprinting available on case top.; Available with or without nylon cord.; NRR 28 dB |
Weight | 0.03 |
Ear Muff Style | Uncorded |
Description
Radians Snug Plugs Earplugs,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- ZURN Drain Cover, Silver, 24 ga., Round, 6" H (Z499B-6)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- RADIANS EVADER Foam Uncorded Earplug Dispenser Refill (FP94-B500)
- Radians Hearing Protection