Shop All Ear Plug Dispensers & Refills
Radians
Disposable Contoured-T Shape, Green
Mfr # FP30-B250
Zoro # G3875717
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Color Green
- Overall Width 5.2
- Overall Height 3.2
- Features Bulk 250 pair of uncorded Detour foam earplugs; Not individually packaged; Great for refilling dispensers; Made in USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FP30-B250
- Zoro # G3875717
- UPC # 674326262307
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 5.2 |
Overall Height | 3.2 |
Overall Length | 9.8 |
Details
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Color | Green |
Features | Bulk 250 pair of uncorded Detour foam earplugs; Not individually packaged; Great for refilling dispensers; Made in USA |
Weight | 0.5469 |
Description
Radians Foam Earplug Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- NMC Emergency Exit Keep Area Clear Plant Marking Stencil (PMS234)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- RADIANS Ear Plugs Refillable Disp w/Evader Plugs-500Pr (FPD-500L94)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- Radians Ear Plug Dispensers & Refills