Shop All Ear Plug Dispensers & Refills
Radians
Disposable Bullet Shape, Orange
Mfr # FP70-B250
Zoro # G3875769
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Color Orange
- Overall Width 7.8
- Overall Height 4.2
- Overall Length 8.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FP70-B250
- Zoro # G3875769
- UPC # 674326254913
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 7.8 |
Overall Height | 4.2 |
Overall Length | 8.4 |
Details
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Color | Orange |
Features | Bulk 250 pair of uncorded Resistor foam earplugs; Not individually packaged; Great for refilling dispensers; Made in USA |
Weight | 0.7375 |
Description
Radians Foam Earplug Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Passive Earmuff, PR (263-V3CM)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- Radians Hearing Protection