Shop All Ear Plug Dispensers & Refills
Radians
Disposable Bullet Shape, Green
Mfr # FP90-B500
Zoro # G3875805
original price:
$45.35
8% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Overall Width 4.5
- Overall Height 8.3
- Color Green
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # FP90-B500
- Zoro # G3875805
- UPC # 674326254968
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 4.5 |
Overall Height | 8.3 |
Overall Length | 8.6 |
Details
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Color | Green |
Weight | 1.5 |
Features | Bulk 500 pair of uncorded Deflector foam earplugs; Tapered bullet shape; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19-1974 standards; NRR 33 db |
Description
Radians Foam Earplug Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Cap Gel Knee Pads (48-73-6010)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-571)
- VP RACING FUELS 5.5 GAL BLACK VP UTILITY JUG (3582-CA)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- RADIANS Disposable Bullet Shape, Orange (FP70-B500)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bell Shape, 33 dB, 500 Pairs, Green (6708)
- Radians Hearing Protection