Shop All Ear Plug Dispensers & Refills
Radians
Disposable Bullet Shape, Green
Mfr # FP90-B250
Zoro # G3875778
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Width 4.3
- Overall Length 8
- Weight 0.85
- Features Bulk 250 pair of uncorded Deflector foam earplugs; Tapered bullet shape; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19-1974 standards; NRR 33 db
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FP90-B250
- Zoro # G3875778
- UPC # 674326254951
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 4.3 |
Overall Length | 8 |
Overall Height | 8.3 |
Details
Item | Ear Plug Dispenser Refill |
Color | Green |
Weight | 0.85 |
Features | Bulk 250 pair of uncorded Deflector foam earplugs; Tapered bullet shape; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19-1974 standards; NRR 33 db |
Cord Options | Uncorded |
Description
Radians Foam Earplug Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- MCR SAFETY Cut Gloves, S, APG, 1 Cut Level, PR (9672APGS)
- RADIANS Ear Plugs Refillable Disp w/Detour Plugs-500Pr (FPD-500L30)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6705)
- Radians Ear Plug Dispensers & Refills