Shop All Accessories
Radians
Display, 36-Pair
Mfr # 9522
Zoro # G3876155
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Features Capacity 36 pairs; Spin feature for use in a compact counter area; Designed to hold all styles of glasses; Wall-mount option for 36-pair display
- Height 13
- Dimensions 32 L x 13 H x 13 W
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # 9522
- Zoro # G3876155
- UPC # 674326326856
- Country of Origin United States
- Category Accessories
Dimensions
Length | 32 |
Height | 13 |
Dimensions | 32 L x 13 H x 13 W |
Width | 13 |
Details
Item | Display, 36-Pair |
Features | Capacity 36 pairs; Spin feature for use in a compact counter area; Designed to hold all styles of glasses; Wall-mount option for 36-pair display |
Description
Display, 36-Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- RADIANS Radians Economy Starter Kit (RNHK5)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RADIANS Eyewear Cases (CASE-HARD)
- RADIANS Display, 12-Pair (9523)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- RADIANS Eyewear Cases (EX5001)
- Radians Workwear and Protective Clothing