Shop All Cut-Resistant Gloves
Radians
Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR
Mfr # RWG50TXXL
Zoro # G3873958
product price: $21.69
/pr
Sold in multiples of 12 for $260.28
$260.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Size 2XL
- Color White/Green
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG50TXXL
- Zoro # G3873958
- UPC # 674326310343
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Cut Resistant Impact Gloves |
ANSI/ISEA Cut Level | A4 |
Color | White/Green |
Glove Coating Material | Uncoated |
Coating Material | Uncoated |
Description
Radians RWG50 KAMORI(TM) Cut Protecti,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (RMZ529C-2 2XL)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG50TM)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 1 PR (RWG558S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG550S)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 11 (STAGBPU-11)
- Radians Gloves & Hand Protection