Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR
Mfr # RWG559XS
Zoro # G3873714
original price:
$7.84
12% off
new price: $6.89
/pr
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Color Hi-Vis Orange
- Standards EN388:2003 4 5 4 4, ANSI Cut Level A6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG559XS
- Zoro # G3873714
- UPC # 674326303901
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 9.17 |
Width | 3.03 |
Height | 0.18 |
Details
Item | Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Nitrile |
Color | Hi-Vis Orange |
Standards | EN388:2003 4 5 4 4, ANSI Cut Level A6 |
Cuff Style | Slip On |
Coating Material | Sandy Nitrile |
Weight | 0.156 |
Insulated | No |
Description
HPPE Steel Sandy Ntrl ANSI 6, 13 Ga,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- BRADY Universal Rolling Case for Printer (120994)
- MAGID CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L (93KV24SL-L)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- RADIANS Radians® Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, S, 1 Pair (RWG559S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- Radians Gloves & Hand Protection