Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR
Mfr # RWGD104XL
Zoro # G3854507
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color White / Blue
- Glove Coating Material Polyurethane
- Cuff Style Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWGD104XL
- Zoro # G3854507
- UPC # 674326303307
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 8.27 |
Length | 8.27 |
Overall Height | 0.3 |
Overall Width | 3.43 |
Width | 3.43 |
Height | 0.3 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Color | White / Blue |
Glove Coating Material | Polyurethane |
Cuff Style | Slip On |
Standards | EN388:2003 4 5 4 3, ANSI Cut Level A4 |
Weight | 0.0875 |
Palm Construction | Black PU Dipped Palm |
Coating Material | Polyurethane |
Features | 13 gauge blue polyester shell with Dyneema® Diamond Technology provides cut resistance.; 725 Dtex Yarn.; Steel and fiberglass free.; Black PU palm coating provides excellent abrasion resistance.; Radiates heat away to help keep you cool.; Durable and washable for long lasting protection.; Seamless cuff design provides a comfortable fit.; ANSI Cut Level A4.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3). |
Material | 725 DTEX 13 Gauge Blue Speckled Shell |
Insulated | No |
Glove Thickness | 13-Gauge |
Description
White/Blue HPPE,w/Blk PU Touch,13,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (RWGD110XXL)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, XL (RWG52XL)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR40)
- Radians Gloves & Hand Protection