Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR
Mfr # RWGD104S
Zoro # G3854464
Sold in multiples of 12 for $130.68
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Glove Coating Material Polyurethane
- Color White / Blue
- Standards EN388:2003 4 5 4 3, ANSI Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWGD104S
- Zoro # G3854464
- UPC # 674326303277
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8.27 |
Length | 8.27 |
Overall Width | 3.43 |
Width | 3.43 |
Overall Height | 0.3 |
Height | 0.3 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | White / Blue |
Standards | EN388:2003 4 5 4 3, ANSI Cut Level A4 |
Cuff Style | Slip On |
Coating Material | Polyurethane |
Palm Construction | Black PU Dipped Palm |
Weight | 0.0875 |
Material | 725 DTEX 13 Gauge Blue Speckled Shell |
Features | 13 gauge blue polyester shell with Dyneema® Diamond Technology provides cut resistance.; 725 Dtex Yarn.; Steel and fiberglass free.; Black PU palm coating provides excellent abrasion resistance.; Radiates heat away to help keep you cool.; Durable and washable for long lasting protection.; Seamless cuff design provides a comfortable fit.; ANSI Cut Level A4.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3). |
Insulated | No |
Glove Thickness | 13-Gauge |
Description
White/Blue HPPE,w/Blk PU Touch,13,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bell Shape, 33 dB, 500 Pairs, Green (6708)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD104M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD104XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L (RWG564TL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 8, 1 PR (11-731)
- Radians Gloves & Hand Protection