Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR
Mfr # RWG566S
Zoro # G3878237
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Gray
- Standards EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG566S
- Zoro # G3878237
- UPC # 674326316420
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9.055 |
Length | 9.055 |
Width | 3.346 |
Overall Height | 0.142 |
Overall Width | 3.346 |
Height | 0.142 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Gray |
Standards | EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3 |
Cuff Style | Slip On |
Weight | 0.075 |
Coating Material | Polyurethane |
Features | Touchscreen Capabilities in all fingers; 18 gauge gray High Performance Polyethylene (HPPE) shell with Stainless Steel provides cut resistance; Black PU palm coating provides protection from abrasion in wet or dry conditions; Seamless design provides a comfortable fit; ANSI Cut Level A5; ANSI Puncture Level 3; ANSI Abrasion Level 3; Meets EN 388:2016 standards for Abrasion Resistance, Coup Test/Cut, Tear, Puncture, and ISO Cut Test (4X31E) |
Material | 18 Ga HPPE Shell w/Stainless Steel and PU Coating |
Insulated | No |
Glove Thickness | 18-Gauge |
Description
Radians RWG566 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spare Battery, Size Universal (M71-BATT)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, L, 1 Pair (RWG558L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG564XXL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- Radians Cut-Resistant Gloves