Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR
Mfr # RWG560S
Zoro # G3873599
product price: $4.55
/pr
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Size S
- Size S
- Color Gray
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG560S
- Zoro # G3873599
- UPC # 674326302706
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 |
Length | 9 |
Overall Width | 5.5 |
Width | 5.5 |
Overall Height | 1 |
Height | 1 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Color | Gray |
Glove Coating Material | Polyurethane |
Cuff Style | Slip On |
Standards | EN388: 2003 4 5 4 3, ANSI Cut Level A4 |
Coating Material | Polyurethane |
Weight | 0.133 |
Insulated | No |
Glove Thickness | 13-Gauge |
Features | 13 gauge HPPE gray outer shell with fiberglass.; Black polyurethane coated palm.; Seamless cuff design.; Load weight of 1995g; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).; ANSI Cut Level A4 |
Material | 13 Gauge HPPE Shell w/ Fiberglass and PU Palm Coating |
Description
Radians RWG560 AXIS(TM) Cut Protectio,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- 3M Battery for Air Purifying Respirators (TR-830)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- RADIANS Gloves Cut Lvl A5 Tscr Reinf Thm Crch Wk Glv-L PR (RWG535L)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG533XS)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- Radians Cut-Resistant Gloves