Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR
Mfr # RWG557L
Zoro # G3855329
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Hi-Vis Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG557L
- Zoro # G3855329
- UPC # 674326293356
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9.685 |
Length | 9.685 |
Width | 3.8189 |
Height | 0.5905 |
Overall Width | 3.8189 |
Overall Height | 0.5905 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Hi-Vis Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | EN388:2003 4 5 4 3, ANSI Cut Level A4 |
Cuff Style | Slip On |
Palm Construction | PU Dipped Palm |
Coating Material | Polyurethane |
Weight | 0.1405 |
Features | 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.; Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).; ANSI Cut Level A4, EN388 Cut Level 5. |
Material | 13 Gauge High Tenacity Nylon with Fiberglass |
Insulated | No |
Glove Thickness | 13-Gauge |
Silicone-Free | No |
Description
RWG557 AXIS(TM) Cut Protection Level,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (ODIN)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers (SC1206C)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG555XXL)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, XL (RWG52XL)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, 2XL, 1 Pair (RWG558XXL)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- Radians Cut-Resistant Gloves