Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # RWGD106XXL
Zoro # G3854489
product price: $11.55
/ea
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 2XL
- Glove Coating Material Polyurethane
- Color Black/Gray
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWGD106XXL
- Zoro # G3854489
- UPC # 674326302041
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Black/Gray |
Coating Material | Polyurethane |
Description
Radians RWGD106 AXIS D2(TM),HPPE,PR, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT TECHNOLOGIES SENSIT Advanced Combustible Gas Leak Detector, 100% LEL (HXG-3)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- ZORO SELECT Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow (78234)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD106M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWGD106L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L (RWG564TL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- Radians Gloves & Hand Protection